Floor Graphic Markers Half Circle W.750 Watch Your Step

Order Code: ZT3962248S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

These large anti-slip floor markers can be used on any flat, sealed surface. Ideal for use in front of fire exit doors to highlight fire extinguisher areas or to warn/highlight any important messaging. The slimline markers feature an aggressive, permanent adhesive suitable for busy industrial environments - offering quick and easy installation compared to traditional marking methods- whilst remaining extremely wear resistant.
These markers can also be used underneath our racksack range or other bins, to highlight waste recycling areas. Being 750mm wide they will fit between most commercial pedestrian doors and inbetween end frames at the end of each aisle.
Available in 12 text designs and 8 non-text designs, all in an anti-slip laminate tested to R9 standards.

See full description
Specifications for Floor Graphic Markers Half Circle W.750 Watch Your Step
  • Width
    750mm
  • Type
    Floor Graphic Marker
  • Adhesive Type
    Permanent