Instruction Label - Disconnect Before Carrying Out Maintenance Or Repair - Film

Order Code: ZT2746190S

£109.99 Inc VAT (20%)


Description

Instruction label, disconnect before carrying out maintenance or repair, pack of 10, film, 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ASR A1.3/ISO 7010. Material = film. Motif = disconnect before carrying out maintenance or repair. Diameter = 200 mm. Feature = self-adhesive. Product type = mandatory signs. Large selection of instruction labels. Compliant with ASR A1.3/ISO 7010. Available in different materials. UV resistant - suitable for indoor and outdoor use.

See full description
Specifications for Instruction Label - Disconnect Before Carrying Out Maintenance Or Repair - Film
  • Pack Quantity
    10
  • Material
    Film
  • Diameter
    200mm
  • Product Type
    Mandatory Signs
  • Supplied
    Assembled
  • Additional Features
    Self-Adhesive
  • Conforms to
    ASR A1.3 / ISO 7010
  • Sign Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome