Jansan Foil Containers Square No 9 2100ml 200

Order Code: ZT2429523S

£69.99 Inc VAT (20%)
£73.995% off


Description

JanSan Foil Containers Square No 9 2100ml material and design also makes the containers leak-resistant, meaning they're perfect for serving everything from curries to pasta dishes, without the risk of spillages or wasted food. Fully equip yourself to deliver an excellent takeaway service, with these JanSan foil containers. Made from aluminium, these foil containers boast superb insulation properties - keeping food warm from the time its cooked, to your customers' taking their first bite. Boasting a stackable construction, these containers can be stored together to both save storage space and for quick access when serving food - ideal for busy establishments.
Product Features: - Made from aluminium foil which provides leak-proof properties - The insulation qualities of aluminium help to keep food hotter for longer - This material also gives the containers good strength and sturdiness - The containers can be recycled after use if free from soiling - The containers are oven-safe at temperatures up to 220C - These containers can also be used in freezers at temperatures as low as -18C - These containers can be stacked for space-efficient storage - The containers are not microwave-safe - For use with the matching waxed lids - The containers are not microwave-safe
Product Dimensions: - 239mm x 239mm Depth 50mm. 85g
Lids sold separately.

See full description
Specifications for Jansan Foil Containers Square No 9 2100ml 200
  • Material
    Aluminium
  • Colour
    Foil
  • Product Type
    Hot Food Containers
  • Size
    2100ml / 71oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome