Magnetic Storage Labels, Sold By The Roll, White, Height 70mm, Roll Length 10 M

Order Code: ZT2708675S

£139.99 Inc VAT (20%)


Description

Magnetic storage labels, sold by the roll, white, height 70 mm, roll length 10 m. Supplied = assembled. Height = 70 mm. Colour = white. Delivery form = in the form of rollers. Type of mounting = magnetic. Material = magnetic film. Roll length = 10 m. Product type = magnetic storage labels. For easy identification in shelf units, storage bins, containers etc. Permanently magnetic signs made of high-quality, flexible magnetic film. Can be individually labelled with standard felt and fibre tip pens. Other colours and sizes available on request.

See full description
Specifications for Magnetic Storage Labels, Sold By The Roll, White, Height 70mm, Roll Length 10 M
  • Mounting Type
    Magnetic
  • Material
    Magnetic Film
  • Product Type
    Magnetic Storage Labels
  • Colour
    White
  • Supplied
    Assembled
  • Height
    70mm
  • Roll Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome