Magnetic Storage Labels, Sold By The Roll, Yellow, Height 40mm, Roll Length 10 M

Order Code: ZT2708816S

£109.99 Inc VAT (20%)


Description

Magnetic storage labels, sold by the roll, yellow, height 40 mm, roll length 10 m. Supplied = assembled. Height = 40 mm. Colour = yellow. Delivery form = in the form of rollers. Type of mounting = magnetic. Material = magnetic film. Roll length = 10 m. Product type = magnetic storage labels. For easy identification in shelf units, storage bins, containers etc. Permanently magnetic signs made of high-quality, flexible magnetic film. Can be individually labelled with standard felt and fibre tip pens. Other colours and sizes available on request.

See full description
Specifications for Magnetic Storage Labels, Sold By The Roll, Yellow, Height 40mm, Roll Length 10 M
  • Material
    Magnetic Film
  • Colour
    Yellow
  • Mounting Type
    Magnetic
  • Product Type
    Magnetic Storage Labels
  • Supplied
    Assembled
  • Roll Length
    10m
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome