Magnetic Storage Labels, Sold By The Roll, Yellow, Height 60mm, Roll Length 10 M

Order Code: ZT2708800S

Yellow
60mm
£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Magnetic storage labels, sold by the roll, yellow, height 60 mm, roll length 10 m. Supplied = assembled. Height = 60 mm. Colour = yellow. Delivery form = in the form of rollers. Type of mounting = magnetic. Material = magnetic film. Roll length = 10 m. Product type = magnetic storage labels. For easy identification in shelf units, storage bins, containers etc. Permanently magnetic signs made of high-quality, flexible magnetic film. Can be individually labelled with standard felt and fibre tip pens. Other colours and sizes available on request.

See full description