Magnetic Storage Labels, Yellow, HxW 40 X 80mm, Pack Of 100

Order Code: ZT2708537S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

Magnetic storage labels, yellow, HxW 40 x 80 mm, pack of 100. Supplied = assembled. Height = 40 mm. Colour = yellow. Width = 80 mm. Delivery form = in packaging units. Type of mounting = magnetic. Material = magnetic film. Product type = magnetic storage labels. For easy identification in shelf units, storage bins, containers etc. Permanently magnetic signs made of high-quality, flexible magnetic film. Can be individually labelled with standard felt and fibre tip pens. Material thickness 0.7 mm. Other colours and sizes available on request.

See full description
Specifications for Magnetic Storage Labels, Yellow, HxW 40 X 80mm, Pack Of 100
  • Colour
    Yellow
  • Pack Quantity
    100
  • Material
    Magnetic Film
  • Mounting Type
    Magnetic
  • Product Type
    Magnetic Storage Labels
  • Supplied
    Assembled
  • Width
    80mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome