PVC Floor Markings, Set Of Digits, Pack Of 10, Digits 0 - 9

Order Code: ZT2735986S

£259.99 Inc VAT (20%)


Description

PVC floor markings, set of digits, pack of 10, digits 0 - 9. Supplied = assembled. Colour = black on yellow. Imprint = 0 - 9. Width = 190 mm. Material = PVC. Type of mounting = self-adhesive. Diameter = 190 mm. Height = 190 mm. Product type = PVC floor markings. Strongly adhesive floor marking for labelling corridors, bays or other areas in the warehouse. Can be ordered in the letters A - Z and digits 0 - 10. Each character has a diameter of 190 mm. These highly visible floor markings are designed to withstand the daily stresses of a modern warehouse. All our floor markings feature a permanently adhesive backing strip and can be used not only on the floor, but on every other clean, smooth, sealed surface. The markings with a diameter of 190 mm are printed with a black, bold character on a yellow background, with the letters A to Z and the digits 0 to 10 available.

See full description
Specifications for PVC Floor Markings, Set Of Digits, Pack Of 10, Digits 0 - 9
  • Pack Quantity
    10
  • Product Type
    PVC Floor Markings
  • Material
    PVC
  • Mounting Type
    Self-Adhesive
  • Diameter
    190mm
  • Colour
    Black on Yellow
  • Supplied
    Assembled
  • Height
    190mm
  • Imprint
    0 - 9
  • Width
    190mm