Steel Roll Container, LxW 1200 X 800mm, 4-sided, With Folding Front Panel

Order Code: ZT2731944S

£1,199.99 Inc VAT (20%)


Description

Steel roll container, LxW 1200 x 800 mm, 4-sided, with folding front panel. Supplied = assembled. Width = 1200 mm. Depth = 800 mm. Height = 1820 mm. Finish = zinc plated by galvanization. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = elastic tyres. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Transport dolly material = steel. Material of mesh = steel. Mesh height = 1605 mm. Internal width = 1150 mm. Internal depth = 750 mm. Internal height = 1605 mm. Mesh size of side panels = 50x50x4 mm. Mesh width for rear wall = 50x50x4 mm. Mesh size of base = 40x20 mm. Front panel mesh size = 50x50x4 mm. Number of doors = 1 pcs. Roll container model = 4-sided, folding front panel. Mesh panels on 2 sides helps secure loads. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Zinc plating increases the level of corrosion protection. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Steel roll container, electrolytically zinc plated in blue. Mobile frame made of rectangular tubing 40 x 20 mm. Length x width x height: 1200 x 800 x 1820 mm. Wire compartments 50 x 50 x 4 mm. Wheels: 4 swivel castors, 2 with wheel stops, wheel 125 mm, grey solid rubber tyres, ball bearings.

See full description
Specifications for Steel Roll Container, LxW 1200 X 800mm, 4-sided, With Folding Front Panel
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Mesh Height
    1605mm
  • Roll Container Model
    4-sided, Folding Front Panel
  • Front Panel Mesh Size
    50x50x4mm
  • Supplied
    Assembled
  • Mesh Material
    Steel
  • Mesh Size of Side Panels
    50x50x4mm
  • Mesh Size of Base
    40x20mm
  • Mesh Width For Rear Wall
    50x50x4mm
  • Wheel Type
    Elastic Tyres
  • Internal Width
    1150mm
  • Internal Depth
    750mm
  • Width
    1200mm
  • Internal Height
    1605mm
  • Height
    1820mm
  • Transport Dolly Material
    Steel
  • Depth
    800mm
  • Number of Doors
    1
  • Wheel Bearing
    Ball Bearing
  • Finish
    Zinc Plated By Galvanization
  • Wheel Diameter
    125mm