Ticket Holders, Magnetic, HxW 54 X 100mm, Pack Of 100

Order Code: ZT2709061S

£419.99 Inc VAT (20%)


Description

Ticket holders, magnetic, HxW 54 x 100 mm, pack of 100. Supplied = assembled. Height = 54 mm. Width = 100 mm. Delivery form = in packaging units. Type of mounting = with magnetic strips. Material = plastic. Product type = ticket holders. For easy identification in shelf units, storage bins, containers etc. Self-adhesive transparent strip with paper blanks. For frequent label changes. Very practical for price labels, storage cards and accompanying travel documents.

See full description
Specifications for Ticket Holders, Magnetic, HxW 54 X 100mm, Pack Of 100
  • Pack Quantity
    100
  • Material
    Plastic
  • Mounting Type
    with Magnetic Strips
  • Product Type
    Ticket Holders
  • Supplied
    Assembled
  • Width
    100mm
  • Height
    54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome