Warning Label, 1000 Labels Per Roll, Pack Of 3 Rolls, ''Handle With Care!'' Imprint

Order Code: ZT2725254S

£299.99 Inc VAT (20%)


Description

Warning label, 1000 labels per roll, pack of 3 rolls, ''Handle with care'' imprint. Supplied = assembled. Imprint = Handle with care Colour = red. Width = 145 mm. Height = 76 mm. Number per roll = 1000 pcs. Material = paper. Adhesive type = hot melt. Product type = warning labels. Additional protection and security for your packages. Extra large, colour labels. Highly effective warning effect. Trilingual text imprint: German, English, French. Width 145 mm, height 76 mm. 1000 labels per roll. Made of paper with hot melt adhesive.

See full description
Specifications for Warning Label, 1000 Labels Per Roll, Pack Of 3 Rolls, ''Handle With Care!'' Imprint
  • Material
    Paper
  • Pack Quantity
    3
  • Product Type
    Warning Labels
  • Colour
    Red
  • Supplied
    Assembled
  • Height
    76mm
  • Number Per Roll
    1000
  • Width
    145mm
  • Imprint
    Handle with Care! Colour
  • Adhesive Type
    Hot Melt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome