Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Water Heaters
Water Heater Instantaneous In Line 3.1KW
By Zip Heaters
Order Code:
ZT5005451S
Copy
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/safety/water-heaters/water-heater-instantaneous-in-line-3-1kw/p/ZT5005451S
Add to quotation
View all Water Heaters
Description
Zip Heaters WATER HEATER INSTANTANEOUS IN LINE 3.1KW ES ES3
Specifications
Specifications for Water Heater Instantaneous In Line 3.1KW
Height
135mm
Depth
87mm
Width
186mm
IP Rating
IP25
Capacity
0.2 l
Power Rating
2.8kg/mm
Power Control
Electronic