Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Water Heaters
Water Heater Instantaneous In Line 6.0KW
By Zip Heaters
Order Code:
ZT5005440S
Copy
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/safety/water-heaters/water-heater-instantaneous-in-line-6-0kw/p/ZT5005440S
Add to quotation
View all Water Heaters
Description
Zip Heaters WATER HEATER INSTANTANEOUS IN LINE 6.0KW ES ES6
Specifications
Specifications for Water Heater Instantaneous In Line 6.0KW
Height
135mm
Width
186mm
Depth
87mm
IP Rating
IP25
Cold Tap Water Connection
External thread
Power Rating
5.5kg/mm
Type of Regulation
Electronic