Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Arc Flash, Heat Resistant, & Welding Clothing
Welding Aprons
44-7142 Weldas Apron
Order Code:
ZT1026711P
Copy
£43.99
Inc VAT (20%)
£45.99
4% off
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/safety/welding-aprons/44-7142-weldas-apron/p/ZT1026711P
Add to quotation
Schedule an order and save 5%
View all Welding Aprons
Description unavailable
Specifications
Specifications for 44-7142 Weldas Apron
Closure Type
Tie
Number of Pockets
0
Colour
Brown
MFR Part No.
X5MT/UVT
Size
42"x23"
Material
Leather