Leather Welding Apron 84759

Order Code: ZT3447332S

£79.99 Inc VAT (20%)


Description

Protect yourself from sparks, spatter, slag, and flame with the Bohler Leather Welding Apron. This heavy-duty apron is made from high-quality blue cow split leather and features aramid fiber stitching for added durability. It provides chest-to-mid-calf protection and has adjustable straps at the back and neck for a comfortable fit.

The Bohler Leather Welding Apron is certified to ISO 13688 and EN ISO 11611:2015 Class 2 - A1, ensuring that it meets the highest safety standards. It is the perfect choice for welders of all skill levels, and is ideal for a variety of welding applications, including:
ARC welding
MIG welding
TIG welding
Oxy-acetylene welding
Plasma cutting
Grinding
Brazing

Benefits:
Provides superior protection from sparks, spatter, slag, and flame
Durable and long-lasting
Comfortable to wear
Meets the highest safety standards
Ideal for a variety of welding applications

Features
Made from high-quality blue cow split leather
Aramid fiber stitching for added durability
Chest-to-mid-calf protection
Adjustable straps at the back and neck for a comfortable fit
Certified to ISO 13688 and EN ISO 11611:2015 Class 2 - A1

See full description
Specifications for Leather Welding Apron 84759
  • Product Type
    Leather Welding Apron
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome