Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Arc Flash, Heat Resistant, & Welding Clothing
Welding Aprons
Leather Welding Apron Tan
By Portwest
1 Review
Order Code:
ZT1075969S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/safety/welding-aprons/leather-welding-apron-tan/p/ZT1075969S
Add to quotation
View all Welding Aprons
Description
Leather Welding Apron Tan
Tags:
#BulkDiscount
Specifications
Specifications for Leather Welding Apron Tan
MFR Part No.
SW10TAR
Colour
Tan
Height
27cm
Fabric Weight
0.662kg
Width
37cm
Length
45cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome