Panther Apron C/w Buckle+Ties

Panther Apron C/w Buckle+Ties

Order Code: ZT1247941P

£15.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Features
• Offers protection from sparks and heat generated from welding and industrial applications
• Kevlar® stitched
• Strong cotton webbing
• 1.2mm thick split cow hide
• Click fasteners for waist and neck look
Standards • BS EN ISO 11611:2015 Class

See full description
Specifications for Panther Apron C/w Buckle+Ties
  • Material
    Split Cow Hide
  • Type
    Apron
  • Colour
    Gold
  • Size
    One Size
  • Series
    Panther
  • MFR Part No.
    P3725
  • Closure Type
    Buckle
  • Disposable/Reusable
    Reusable