1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Clothing
Biz2 Bizweld Jackets

Biz2 Bizweld Jackets


Select
See all variants from
£29.99Inc VAT (20%)
Up to 6% off

See all variants from £29.99

Description

For excellent comfort, the Bizweld™ flame-resistant jacket provides multi-standard protection against welding hazards and other similar applications.

Designed with ample storage and finished with an advanced technology flame-resistant coating, this jacket is ideal for all climates and a wide range of industries.

Features and Benefits
• 100% cotton for comfort and breathability
• Secure stud fasteners for easy donning and doffing
• 2 x chest pockets and a concealed mobile phone pocket for secure storage
• Adjustable cuffs for a secure and comfortable fit
• Radio loop for secure radio storage
• Blocks 98% of UV rays for outdoor protection
• Guaranteed flame resistance for the life of the jacket
• Machine washable at 40°C

Standards
• CE Category III
• EN ISO 11612 A1 + A2, B1, C1, E2, F1
• EN ISO 11611 Class 1 (A1 +A2)

See full description

Feature Attributes

Fabric Weight:
330 g/m²
Number of Pockets:
2 (Breast Pockets),1 (Phone Pocket)
Series:
Bizweld
MFR Part No.:
BIZ2
Material:
Cotton
Closure Type:
Stud
More attributes