Flame Retardant Navy Blue Welders Hood - P3940

Order Code: ZT4156874S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Protect yourself from heat and flame with our navy blue front fastening adjustable welding hood. Available with optional lining and longer cape for added protection.

Parweld's range of flame retardant apparel is tested and certified to EN 11612 and EN 14116, so you can be sure you're getting the best possible protection.

Benefits:
Stay safe and protected from small splashes of molten metal and brief contact with heat and flame.
Reduce your risk of burns and injuries.
Meet safety standards for welding and allied processes.
Enjoy peace of mind knowing that you are wearing high-quality, certified flame-retardant gear.

Features
Protection against small splashes of molten metal
Protection against brief contact with heat and flame
Tested to withstand at least 15 drops of molten metal
Maximum temperature rise of 40°C on the back of the fabric
Limited flame spread
Convective heat protection (scale of 1-5, where 5 is the highest)
Radiant heat protection (scale of 1-4, where 4 is the highest)
BS EN 116 certified

See full description
Specifications for Flame Retardant Navy Blue Welders Hood - P3940
  • Colour
    Navy Blue
  • Type
    Welders Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome