Proban Welders Balaclava Hood with Cape

Order Code: ZT4156863S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

The Weldability Proban Welders Balaclava Hood is a durable, flame retardant hood that is perfect for use in high heat and spatter applications. It is designed to be worn under a welding mask as a balaclava, and provides full coverage for the head, forehead, ears, neck, and back of the head.
The hood is made from Proban, a flame retardant material that is also highly breathable and comfortable to wear. It also features a built-in cape to protect the back of the neck and shoulders from spatter.
The Weldability Proban Welders Balaclava Hood is an essential piece of safety gear for any welder. It is perfect for use in a variety of welding applications.

Benefits:
Protects from heat and spatter
Reduces the risk of burns and injuries
Improves comfort and visibility
Meets all applicable safety standards

Applications:
MIG welding
TIG welding
Stick welding
Arc welding
Plasma cutting
Oxy-fuel cutting

Features:
Made from durable, flame retardant Proban material
Provides full coverage for the head, forehead, ears, neck, and back of the head
Built-in cape protects the back of the neck and shoulders from spatter
Highly breathable and comfortable to wear
Easy to put on and take off

Description Part No.
Weldability Proban Welders Balaclava Hood Only - ESF240030-SR
Weldability Proban Welders Balaclava Hood with Cape - ESF240035
Weldability Proban Welders Balaclava Hood with Extra Long Cape - ESF2400356

See full description
Specifications for Proban Welders Balaclava Hood with Cape
  • Product Type
    Welders Balaclava Hood
  • Type
    Balaclava Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome