0
1
2

19 Tegera Yellow Heat Resistant Gloves - Size 10

Order Code: ZT1177348X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Designed for heavy-duty applications in warm environments and harsh conditions, these fully lined yellow welders' gloves are made from top quality material. Reinforced with heat-resistant thread, these gloves are flame retardant with an extended cuff for enhanced protection.

Features and Benefits
• Withstands contact heat up to 100°C for enhanced safety and protection
• Reinforced seams for product durability and longevity
• 180° elastication for flexibility and reduced hand fatigue

Typical Applications
• Mining
• Metalwork
• Automotive

Standards
• CE Category III
• EN 388:2016 3.1.4.3.X.
• EN 420:2003 + A1:2009
• EN 407:2004 4.1.3.1.4.X.
• EN 12477:2001 + A1:2005
• EN 1149-2:1997 R:26, 138x10⁶Ω

See full description
Specifications for 19 Tegera Yellow Heat Resistant Gloves - Size 10
  • Coating
    Cowhide
  • EN407 - a. Burning Behaviour
    4
  • Series
    19 Tegera®
  • Maximum Compatible Temperature
    100°C
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - c. Convective Heat
    3
  • Colour
    Yellow
  • EN407 - e. Small Molten Metal Splashes
    4
  • Liner Material
    Cotton
  • MFR Part No.
    19
  • EN407- d. Radiant Heat
    2
  • Size
    10
  • EN407 - b. Contact Heat
    1
  • Material
    Cowhide
  • Overall Length
    320-365mm
  • Standards Met
    EN 388:2016 3.1.4.3.X.
    EN 407:2004 4.1.3.1.4.X.
    EN 1149-2:1997 R:26, 138x10⁶Ω
    EN 420:2003 + A1:2009
    EN 12477:2001 + A1:2005

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome