0
1
2
3

48-216 Size 10, 0 Mechanical Protection Gloves

Order Code: ZT1333731S

£9.99each Inc VAT (20%)
£359.64 minimum order value
QuantityPriceDiscount
1 - 49£9.990%
50 +£9.594%

Minimum order quantity: 36.

Description

Cost efficient solution for welding applications.

Features and benefits:
-A heavy duty welding glove that provide EN12477 Type-A protection for demanding welding and thermal job tasks
-Suitable for stick and MIG welding, as well as torch cutting and grinding
-Provides high levels of protection from heat, flame, sparks and puncture
-The glove uses durable split natural color cowhide leather and the seams are made with aramid for higher durability
-Inner cotton lining provides thermal insulation and extended comfort
-The extended cuff provide protection for the forearm
-Latex free

Primary industries:
-Automotive & Transportation
-Machinery & Equipment
-Metal fabrication
-Mining

Ideal applications
-Brazing
-Handling hot parts with spark
-Metal grinding
-Stick and MIG welding
-Torch cutting

See full description
Specifications for 48-216 Size 10, 0 Mechanical Protection Gloves
  • Liner Material
    Cotton
  • Size
    10
  • MFR Part No.
    48-216
  • Colour
    Grey
  • Glove Category
    Complex Design - Category 3
  • Series
    Edge
  • Standards Met
    EN388: 2016
    EN407
    EN12477 Type-A
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome