ActivArmr 43-217 Leather TIG Welding Gauntlet


Select
£10.99 Inc VAT (20%)
Up to 8% off


See all variants from £10.99

Description

Made with premium grade goatskin and split cowhide, the ActivArmr® TIG welding gauntlet provides excellent protection against heat, sparks, flames and weld spatter. As well as TIG welding, these gauntlets are also suitable for more precision tasks, such as metal fabrication and brazing.

Features and Benefits
• Exceptional dexterity and control thanks to the 3-dimensional thumb
• Para-aramid thread and welted seams for strength and durability
• Extended cuff to protect the forearms

Typical Applications
• Automotive
• Machinery and equipment
• Oil and gas
• Utilities

Standards
• CE Category III
• EN 407 4.1.X.X.4.X.
• EN 388:2003 2.1.2.1.
• EN 388:2016 2.1.2.1.A.

Approvals
• REACH Compliant

See full description

Feature Attributes

EN407 - c. Convective Heat:
X
Liner Material:
Unlined
Colour:
Yellow,White
Coating:
Uncoated
EN407 - e. Small Molten Metal Splashes:
4
Series:
43-217 Activarmr
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome