0
1
2
3
4

GL116 380mm Goatskin Palm M/P Welding Gauntlets

Order Code: ZT1144882S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

Made with natural goatskin hide, these welder's gauntlets are fully lined with Jersey for durability and comfort. Featuring Kevlar® stitched seams, they deliver protection against radiant and contact heat, as well as splashes of molten metal.

Features and Benefits
• Vein patch for arterial protection
• Wing thumb construction for flexibility and reduced hand fatigue
• Fully welted for reinforcement
• Natural drill-lined cuff for hardwearing seams

Standards
• CE PPE Category II
• EN420:2004
• EN388:2016 3.1.1.1.
• EN12477:2001 4.1.4.X.3.X

Notes
• One size
• Open cuff

See full description
Specifications for GL116 380mm Goatskin Palm M/P Welding Gauntlets
  • EN388 Cut
    1
  • Liner Material
    Jersey
  • EN388 Abrasion
    3
  • MFR Part No.
    GL116
  • EN388 Puncture
    1
  • Colour
    Orange
  • Size
    One Size
  • Glove Category
    Intermediate Design - Category 2
  • Coating
    Leather
  • EN388 Tear
    1
  • Overall Length
    380mm
  • Material
    Leather
  • Standards Met
    EN12477
    EN388
    EN407
  • Series
    GL116