Heavy-Duty Rigger Gloves - Large SCAGLOHDRIG

Order Code: ZT1464262S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Scan Heavy-Duty Rigger Gloves are superior quality heavy-duty cow split leather gloves with a double stitched green split leather reinforced palm, thumb and full wrapped index finger. Have a red fabric back with elasticated braid and 7cm rubberised cuffs, with reinforced fingertips and knuckle strap. Conforms to EN3882016 and EN ISO 21420 Standards. Abrasion Performance Index (1-4) 3 Blade Cut Performance Index (1-5) 2 Tear Performance Index (1-4) 4 Puncture Performance Index (1-4) 4 Size Large

See full description
Specifications for Heavy-Duty Rigger Gloves - Large SCAGLOHDRIG
  • MFR Part No.
    SCAGLOHDRIG
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome