0
1
2
3
4
5

LW93 Weldmaster Red Welding Gloves - Large

Order Code: ZT1177350X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Weldmaster® chrome leather welding gauntlet specifically designed for light mechanical handling and type A (Mig/Arc welding).

Features and Benefits
• Premium quality
• Lining is thermal to improve contact with heat protection and comfort
• Seams are welted to protect against mechanical and thermal discharge

Typical Applications
• Automotive
• Engineering and Manufacturing

Standards
• BS EN12477 2001+A1:2005 Type A - Welding Standard
• EN407:2004 4.2.3.X.4.X
• EN388:2016 4.2.4.4.X
• CAT II

See full description
Specifications for LW93 Weldmaster Red Welding Gloves - Large
  • EN407 - c. Convective Heat
    3
  • EN407- d. Radiant Heat
    X
  • MFR Part No.
    LW93/L
  • Overall Length
    350mm
  • Colour
    Red
  • Series
    LW93 Weldmaster
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - b. Contact Heat
    2
  • Material
    Leather
  • EN407 - a. Burning Behaviour
    4
  • Coating
    Leather
  • EN407 - e. Small Molten Metal Splashes
    4
  • Size
    Large
  • Standards Met
    EN12477 Type-A
    EN407: 2004
    EN388: 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome