Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Welding Gloves
P3825 Panther Gauntlet
Order Code:
ZT1026539P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/welding-gloves/p3825-panther-gauntlet/p/ZT1026539P
Add to quotation
Schedule an order and save 5%
View all Welding Gloves
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for P3825 Panther Gauntlet
Standards Met
BS EN407:2004
BS EN388:2003
BS EN407:2003
BS EN12477:2001
MFR Part No.
P3825
Material
Leather
Series
P3825 Panther
Size
10
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome