Quantity | Price | Discount |
---|---|---|
1 - 49 | £6.59 | 0% |
50 - 99 | £6.33 | 4% |
100 - 199 | £6.06 | 8% |
200 - 499 | £5.80 | 12% |
500 + | £5.54 | 16% |
Features • Extra long cuff Standards
• BS EN 388:2003
• BS EN 407:2004
• BS EN
12477:2001
• BS EN 420:2003
Note: Image is for illustrative purposes only and may differ from the actual product