0
1
2

P3835 Fingertip Sens TIG Glove Size 10

Order Code: ZT1026540P

£7.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This heavy-duty welding glove is constructed from high-quality materials and reinforced at vulnerable wear points to ensure product longevity. Gusseted fingers allow for fingertip sensitivity to improve handling and control during welding tasks.

Features and Benefits
• Reinforced thumb crotch to strengthen this vulnerable wear point
• Vein patch to deliver enhanced arterial protection
• Extra long 150mm cuff to protect wrists and lower forearms
• Gusseted fingers improve dexterity for reduced hand fatigue

Standards
• CE Category II
• EN 388:2016
• EN 407:2004 2.1.2.X.1.X.
• EN 12477:2001
• EN 420:2003

See full description
Specifications for P3835 Fingertip Sens TIG Glove Size 10
  • Coating
    Cowhide
  • Size
    10
  • MFR Part No.
    P3835
  • Material
    Goatskin
  • EN407 - c. Convective Heat
    2
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - e. Small Molten Metal Splashes
    1
  • EN407 - b. Contact Heat
    1
  • EN407 - a. Burning Behaviour
    2
  • EN407- d. Radiant Heat
    X
  • Colour
    White
    Yellow
  • Series
    P3835

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome