Panther Canadian Rigger Glove

Order Code: ZT1247914P

Qty of 10 for
£51.90 Inc VAT (20%)
£5.19 each
QuantityPriceDiscount
1 - 49£5.190%
50 - 99£4.984%
100 - 199£4.778%
200 - 499£4.5712%
500 +£4.3616%

This product must be ordered in multiples of 10

Description

Features • Premium split cow skin • 50mm reinforced cuff incorporating vein patch • Minimum palm thickness 1.2mm • Hi-Viz strip on knuckle protection Standards
• BS EN 388:2003

Specifications for Panther Canadian Rigger Glove
  • Palm Thickness
    1.2mm
  • Product Type
    Canadian Rigger Glove
  • Standards Met
    BS EN 388, 2003