Power Rigger Glove (S3)

Order Code: ZT1247913P

Qty of 10 for
£27.90 Inc VAT (20%)
£2.79 each
QuantityPriceDiscount
1 - 99£2.790%
100 - 199£2.684%
200 - 499£2.578%
500 - 999£2.4612%
1000 +£2.3416%

This product must be ordered in multiples of 10

Description

Features • Shoulder split leather • Rubberised cuff • Elasticated back • Fully lined for extra comfort Standards
• BS EN 388:2003
• BS EN 420:2003

Specifications for Power Rigger Glove (S3)
  • Product Type
    Power Rigger Glove
  • Standards Met
    BS EN 388, 2003