Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 - 9 | £38.39 | 4% |
10 + | £36.79 | 8% |
Protect your hands from the heat and hazards of TIG welding with the Bohler Reinforced TIG Welding Gloves.
These gloves are made with a premium grade goat leather that is both soft and durable. The palm and side of the hand are reinforced with an additional layer of leather for added protection against heat and abrasion.
The gloves also feature a seamless thumb design for increased dexterity and comfort. The cuff is made of durable cow split leather for optimal protection against sparks and spatters.
The Bohler Reinforced TIG Welding Gloves are certified to EN 388 and EN 407 standards, so you can be confident that they will provide the protection you need.
Benefits:
For all kinds of advanced TIG welding applications.
Additional layer of leather on the hand palm and edge for increased protection against contact heat.
Smooth goat leather for a fantastic tactile sensation.
No thumb stitching for better sensitivity during your TIG welding process.
Cuff made of durable cow split leather for optimal protection against sparks and spatters.