Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Welding Gloves
Standard Red Welding Gloves - Size 10
By MHS International
20 Reviews
Order Code:
ZT1177334X
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 +
£3.12
8%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/safety/welding-gloves/standard-red-welding-gloves-size-10/p/ZT1177334X
Add to quotation
Schedule an order and save 5%
View all Welding Gloves
Description
Heat resistant split leather with cotton lining.
CAT1.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Standard Red Welding Gloves - Size 10
Coating
Uncoated
EN407 - b. Contact Heat
1
EN407 - f. Large Molten Metal Splashes
X
Colour
Red
EN407 - a. Burning Behaviour
4
Size
10
EN407 - e. Small Molten Metal Splashes
4
EN407- d. Radiant Heat
X
Material
Leather
EN407 - c. Convective Heat
3
Liner Material
Cotton
Standards Met
EN407:2004
EN388: 2003
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome