Tegera Full Grain Goatskin Gloves White Yellow Size 7
0
1
2

Tegera Full Grain Goatskin Gloves White Yellow Size 7

Order Code: ZT3669911S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 +£12.878%


Description

The industry benchmark for TIG welding leather gloves, these TEGERA® 126A gloves are extremely resistant to heat. The design offers superior comfort and flexibility thanks to the top quality, full-grain goatskin, 0.7mm-thin and unlined inner and the long cuff. Each glove is finished with an elasticated wrist for a better fit and a KEVLAR® seam for extra durability. Available in a variety of sizes.

Features and Benefits
• KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit)
• Withstands contact heat up to 100°C for user protection
• Reinforced index finger for durability
• Heat-resistant sewing thread
• Extremely good fingertip sensitivity allowing you to work with smaller components
• Extra flexible and conformable whilst offering optimum protection

Typical Applications
• Welding
• Glassworking
• Manufacturing

Standards
• EN 388:2016, 2111X
• EN 407:2004, 412X4X

See full description
Specifications for Tegera Full Grain Goatskin Gloves White Yellow Size 7
  • Series
    126A Tegera®
  • Standards Met
    EN 407, 2004, 412X4X
    EN 388, 2016, 2111X
  • Material
    Leather
  • Colour
    Yellow
    White
  • Size
    7
  • MFR Part No.
    126A-7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome