0
1
2

Ultima Deerskin Yellow/Orange TIG Welding Gloves - Size 10

Order Code: ZT1177304X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

New tighter fit allowing easier feeding of wire. Highest quality supple Deerskin leather. Kevlar
stitched. Side patch on small finger to resist abrasion. Cooler in the summer yet warmer
in the winter. Remains soft even after being wet.
Conforms to EN388 2111 & EN407 212X3X.
Handling intermittently hot objects and materials in
high-heat environments.

See full description
Specifications for Ultima Deerskin Yellow/Orange TIG Welding Gloves - Size 10
  • EN407 - a. Burning Behaviour
    2
  • EN407 - c. Convective Heat
    2
  • Colour
    Yellow
    Orange
  • EN407- d. Radiant Heat
    X
  • MFR Part No.
    DST/555
  • Series
    DST/555 Ultima
  • EN407 - e. Small Molten Metal Splashes
    3
  • Coating
    Deerskin
  • EN407 - f. Large Molten Metal Splashes
    X
  • Size
    10
  • Material
    Leather
  • EN407 - b. Contact Heat
    1
  • Liner Material
    Unlined
  • Standards Met
    EN407:2004
    EN388: 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome