0
1
2
3

Ultima Gold TIG White/Yellow Welding Gloves - Size 10

Order Code: ZT1177227X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Ultima Gold Tig Gauntlets
Constructed from quality soft nappa leather for the palm and high quality gold split cow leather for the 10cm cuff. Offers the very best in terms of close fit and dexterity. CE approved to EN12477
(new standard supersedes EN407, EN388, EN420 & EN1149-2).
CAT II

Specifications for Ultima Gold TIG White/Yellow Welding Gloves - Size 10
  • Size
    10
  • EN407 - a. Burning Behaviour
    4
  • EN407 - c. Convective Heat
    3
  • MFR Part No.
    ABA/200
  • Series
    ABA/200 Ultima
  • Colour
    White
    Yellow
  • EN407 - e. Small Molten Metal Splashes
    4
  • Material
    Leather
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407- d. Radiant Heat
    X
  • Liner Material
    Unlined
  • EN407 - b. Contact Heat
    1
  • Coating
    Leather
  • Standards Met
    EN 420 Dexterity
    EN 12477 Welding
    EN 407: 2004 Thermal Hazard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome