Ultima Rigger Gloves - JAY9615068M

Order Code: ZT1041283P

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 +£2.346%


Description

Constructed from high-quality shoulder split leather, these welder's rigger gloves are thicker than others on the market. Strong and durable, they're ideal for heavy applications to keep hands safe from injury.

Features and Benefits
• Rubberised safety cuff gives extra strength
• Elasticated wrist provides a secure and comfortable fit
• Cow shoulder split leather is thicker than other gloves on the market

Standards
• CE Category II
• EN 388:2003 4.2.4.4

See full description
Specifications for Ultima Rigger Gloves - JAY9615068M
  • MFR Part No.
    WTG/500
  • Size
    10
  • Liner Material
    Cotton
  • Colour
    Red
    Grey
  • Coating
    Leather
  • Series
    Ultima®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome