0
1
2

Ultima Superior TIG White/Red Welding Gloves - Size 10

Order Code: ZT1177226X

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 +£6.134%


Description

Ultima Superior Tig Gauntlets
Soft, high quality nappa leather palm, and stiffer red cow split leather 15cm cuff. Fewer stitched seams for extra durability, more comfort, and a higher level of dexterity.
CE approved to EN12477. Size 10.

Specifications for Ultima Superior TIG White/Red Welding Gloves - Size 10
  • EN407 - a. Burning Behaviour
    2
  • MFR Part No.
    ST/100
  • EN407- d. Radiant Heat
    X
  • Size
    10
  • Material
    Leather
  • Series
    ST/100 Ultima
  • Liner Material
    Unlined
  • Colour
    White
    Red
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - b. Contact Heat
    1
  • EN407 - c. Convective Heat
    2
  • Coating
    Leather
  • EN407 - e. Small Molten Metal Splashes
    3
  • Standards Met
    EN407:2004
    EN388: 2003
    EN12477 Type-A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome