Welding Rigger Gloves 76918 - Pack of 12

Order Code: ZT3447451S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Bohler Rigger Gloves are the perfect choice for any task that requires heavy-duty protection. Made with 1.2 mm cow split leather and a rubberized cuff, these gloves are built to withstand the toughest conditions.

Whether you're rigging equipment, welding, or simply working with sharp or abrasive materials, Bohler Rigger Gloves will keep your hands safe and comfortable.

Benefits:
Durable construction: Made with high-quality cow split leather, these gloves are built to last.
Excellent protection: Bohler Rigger Gloves protect your hands from cuts, abrasions, and heat.
Comfortable fit: The gloves feature a comfortable fit and allow for full range of motion.
Versatile design: Bohler Rigger Gloves can be used for a wide variety of tasks, including rigging, welding, carpentry, and more.
Pack of 12

Features
Working glove with a perfect combination of comfort and protection
Cow split leather on heavily worn areas provides durabiltiy and safety
Breathable fabric on the back of the hand helps to reduce perspiration
Certification: EN388:2016+A1:2018 (4 1 4 4 x)
Single Size (10)

See full description
Specifications for Welding Rigger Gloves 76918 - Pack of 12
  • Pack Quantity
    12
  • Product Type
    Welding Rigger Gloves
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome