3037 Auto Darkening Welding Helmet

Order Code: ZT3113029S

£129.99 Inc VAT (20%)


Description

The SWP 3037 Auto Darkening Welding Helmet is a high-quality, affordable option for welders of all skill levels. It features a fully variable shade control from DIN 9 to 13, as well as a grind function, making it ideal for a variety of welding applications. The helmet also has a large viewing area of 90 x 40mm, providing a clear view of the workpiece.

The SWP 3037 Auto Darkening Welding Helmet is also equipped with two detection sensors, which provide fast and accurate darkening times of 0.1ms and 0.1 - 0.9ms, respectively. This ensures that your eyes are always protected from the harmful rays of UV and IR light.

In addition, the SWP 3037 Auto Darkening Welding Helmet is lightweight and comfortable to wear, thanks to its soft, padded headgear. It also has a flip-up front for easy viewing when not welding.

Whether you're a professional welder or just starting out, the SWP 3037 Auto Darkening Welding Helmet is a great choice for protecting your eyes and getting the job done right.

Features:

Fully variable shade control from DIN 9 to 13
Grind function
Large viewing area of 90 x 40mm
Fast darkening times of 0.1ms and 0.1 - 0.9ms
Lightweight and comfortable to wear
Flip-up front for easy viewing when not welding
Benefits:

Protects your eyes from harmful UV and IR rays
Provides a clear view of the workpiece
Fast and accurate darkening times
Lightweight and comfortable to wear
Easy to use
Specifications:

DIN shade: 9-13
Grind function: Yes
Viewing area: 90 x 40mm
Darkening time: 0.1ms and 0.1 - 0.9ms
Weight: 480g
Order your SWP 3037 Auto Darkening Welding Helmet today and experience the difference!

See full description
Specifications for 3037 Auto Darkening Welding Helmet
  • Weight
    480g
  • Viewing Area
    90 x 40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome