Auto-Darkening Variable Shade 9-13 Welding Helmet Red

Order Code: ZT4013184S

£149.99 Inc VAT (20%)


Description

Say goodbye to clumsy helmet adjustments and hello to uninterrupted welding bliss. The SWP Auto-Darkening Helmet automatically adapts to your welding process, switching from a clear shade 4 for grinding to a dark shade 9-13 for welding in milliseconds. No more fumbling for controls – simply focus on your weld and let the helmet handle the rest.

But that's not all! This helmet is loaded with features to enhance your safety, comfort, and efficiency.

Benefits
Automatic shade adjustment, high-sensitivity sensors, and impact-resistant shell ensure your eyes are always protected
Lightweight design, adjustable headband, and large viewing area reduce fatigue and strain
Seamless shade switching and grind mode save time and effort
Suitable for a wide range of welding applications, from TIG to stick welding
Built to withstand the demands of even the toughest welding environments

Features
Variable shade control (DIN 9-13) : Choose the perfect shade for any welding application, from TIG welding at 5 amps to stick welding with high amperage
Two high-sensitivity sensors: Ensure accurate and reliable auto-darkening, even in low-light conditions
Grind mode with warning flash: Safely grind metals without switching helmets, thanks to the built-in grind mode with a flashing indicator for added safety
Stepless sensitivity and delay adjustment: Fine-tune the helmet's response to your specific welding style and environment
Large viewing area (97 x 47 mm) : Enjoy excellent peripheral vision for improved situational awareness
Impact-resistant shell (B-rated) : Withstand flying sparks and debris with confidence
UV/IR protection up to DIN 15: Protect your eyes from harmful radiation
Lightweight and comfortable design: Minimise fatigue with an adjustable headband and breathable padding
Available in red and blue: Choose the colour that matches your style

See full description
Specifications for Auto-Darkening Variable Shade 9-13 Welding Helmet Red
  • Viewing Area
    97 x 47mm
  • Colour
    Red
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome