Auto Darkening Welding Helmet with Respirator

Order Code: ZT2116088S

£659.99 Inc VAT (20%)


Description

The auto darkening welding helmet is designed to protect from sparks generated from standard welding conditions and also includes UV/IR protection (DIN16) to provide additional protection. The inclusion of a respirator provides greater respiratory protection against fumes, particles and dust. Dark shade: DIN 5- 9 & 9-13. Dark to clear delay time: 0.1 – 0.8 sec. Clear to dark switching time: 1/10000 sec. Clear state: DIN 4.Suitable for MIG, TIG & arc welding. Includes grinding & cutting functions. Helmet power: solar cells & lithium battery 600mAh. Includes low battery and self-check function. Automatic power on/off. Respirator power: battery capacity 6000mAh, powered from Lithium-ion battery. Includes low battery indicator. Cartridge size: 133 x 114 x 10mm; viewing area: 100 x 83mm.

See full description
Specifications for Auto Darkening Welding Helmet with Respirator
  • Product Type
    Welding Helmet
  • Viewing Area
    100 x 83mm
  • Cartridge Size
    133 x 114 x 10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome