Eliminator XV 9-13 Pro Auto-Darkening Welding Helmet - 3048

Order Code: ZT4013188S

£159.99 Inc VAT (20%)


Description

Unleash Your Welding Vision with the SWP Eliminator XV 9-13 Pro Auto-Darkening Helmet

Experience the ultimate in welding protection and clarity with the SWP Eliminator XV 9-13 Pro Auto-Darkening Helmet. This feature-packed helmet is designed for professional and hobbyist welders alike, offering superior performance, comfort, and safety for all your welding needs.

Benefits
Superior eye protection with DIN 15 UV/IR filtration
Increased productivity and reduced eye strain with true colour technology
Enhanced safety and control with variable shade, sensitivity, and delay
Ultimate comfort and convenience with lightweight design, solar power, and grind mode

Features and Specifications
Shade 4-9/13
Grinding function with warning flash
Cartridge size: 114 x 133 mm
Viewing area: 100 x 60 mm
Four sensors offer wider detection of welding arc
Adjustable Sensitivity/Delay
Shell 'B' rated for impact protection
UV/IR protection up to DIN 15
Tig welding from 5 amps
Optical classification: 1/1/1/2
CE EN175/EN379
Low battery warning light

Switching times:
Light to Dark: 0.8 ms
Dark to Light: 0.1-0.9 secs

Polycarbonate lens:
3021 – 106 x 66 (inner)
1482 – 114 x 133 (outer)

See full description
Specifications for Eliminator XV 9-13 Pro Auto-Darkening Welding Helmet - 3048
  • Viewing Area
    100 x 60mm
  • Product Type
    Welding Helmet
  • Material
    Polycarbonate
  • Cartridge Size
    114 x 133mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome