Eurowave 3.0 LS Auto-Darkening Welding Helmet Black

Order Code: ZT4013229S

£339.99 Inc VAT (20%)


Description

Conquer Your Crafts with Precision: Lincoln Eurowave 3.0 LS Auto-Darkening Helmet

Experience the pinnacle of welding clarity, comfort, and control with the Lincoln Eurowave 3.0 LS Auto-Darkening Helmet. Engineered for professional and aspiring welders alike, this helmet boasts cutting-edge technology, ergonomic design, and unmatched versatility, empowering you to tackle any welding project with confidence.

Benefits:
Superior auto-darkening technology and shade adjustment protect your eyes from harmful UV/IR radiation.
Exceptional viewing area and shade control enable accurate weld placement and reduce rework.
Lightweight design, infinite head positioning, and ample breathing space minimise fatigue and maximise comfort.
Grind mode and "cheater" lens capability streamline workflows and enhance detail visibility.
Durable construction and industry-leading warranty guarantee long-lasting performance and value.

Features:
Lightning-fast auto-darkening: React to arc strikes in a mere 1/25,000th of a second with four arc sensors, ensuring seamless transitions from clear to dark and back.
Exceptional viewing area: The large 97 x 60mm viewport maximises your field of view, enhancing precision and reducing neck strain.
Adjustable shade range (DIN 3/8-13): Fine-tune the shade level to perfectly match your welding process, from TIG and MIG to stick and gouging.
Grind mode with external button: Safely switch between welding and grinding without helmet removal, improving workflow efficiency.
Lightweight design: Minimise neck fatigue and maximise comfort with the reduced weight and optimised balance of the Eurowave 3.0 LS.
Infinite head positioning: Achieve a customisable, secure fit with the helmet's multiple adjustment points, ensuring proper positioning and reducing pressure points.
Large cartridge (133 x 114mm): Enjoy ample breathing space and improved airflow, keeping you cool and comfortable even during extended welding sessions.
Magnifying "cheater" lens capability: Add an optional magnifying lens for enhanced detail visibility during intricate welding tasks.
Durable construction: Built to withstand the demands of your workshop, the Eurowave 3.0 LS features a tough, impact-resistant shell and scratch-resistant visor.
Industry-leading warranty: Invest in peace of mind with Lincoln Electric's reliable warranty, ensuring long-lasting performance and value.

What's In The Box:
Eurowave 3.0 LS Welding Helmet
5 outside cover lenses
2 inside cover lenses
Sticker sheet

See full description
Specifications for Eurowave 3.0 LS Auto-Darkening Welding Helmet Black
  • Viewing Area
    97 x 60mm
  • Colour
    Black
  • Cartridge Size
    133 x 114mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome