Evolution Vision 65F Welding Helmet with ADF 87127

Order Code: ZT3447182S

£519.99 Inc VAT (20%)


Description

The Bohler Evolution Vision 65F Welding Helmet is the perfect choice for welders who demand the best in clarity, comfort, and protection. With its ultra high definition LCD and true colour technology, the Evolution Vision 65F provides a clear and accurate view of the weld pool, even in low-light conditions. The helmet also features a wide viewing area, so you can see more of your surroundings and work more efficiently.

The Evolution Vision 65F is also incredibly comfortable to wear. The headgear is fully adjustable, so you can find the perfect fit for your head size and shape. The helmet is also lightweight and well-balanced, so you can wear it for hours on end without fatigue.

In addition to its superior clarity and comfort, the Evolution Vision 65F also offers excellent protection. The helmet's shell is made of high-impact and heat-resistant nylon, and it features a clear grinding lens for added versatility.

Benefits:
Improved welding performance and accuracy
Reduced eye strain and fatigue
Increased comfort and safety
Greater versatility

Features
Flip-up welding helmet in glossy finish (metallic blue)
High-impact and heat-resistant nylon shell
ADF (Auto-Darkening-Filter) :
Open state: 3
Manual shade adjustment: 4-8/9-14 (no auto-shade)
65 x 96 mm viewing area
UHD display - CE classification 1/1/1/1
New multi-adjustable headgear
Clear grinding lens with a wide viewing area

See full description
Specifications for Evolution Vision 65F Welding Helmet with ADF 87127
  • Colour
    Metallic Blue
  • Product Type
    Welding Helmet
  • Viewing Area
    65 x 96mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome