Evolution Vision 65FM Welding Helmet with ADF 87130

Order Code: ZT3447231S

£649.99 Inc VAT (20%)


Description

The Bohler Evolution Vision 65FM Welding Helmet with ADF is the perfect choice for welders who demand the best in clarity, comfort, and protection. With its ultra high definition LCD and true colour technology, the Evolution Vision 65FM provides a clear and accurate view of the weld pool, even in low-light conditions. The helmet also features a wide viewing area, so you can see more of your surroundings and work more efficiently.

The Evolution Vision 65FM is also incredibly comfortable to wear. The new multi-adjustable headgear evenly distributes the weight of the helmet, reducing neck and shoulder fatigue. The helmet also features a soft sweatband and a breathable liner to keep you cool and comfortable while you work.

In addition to its superior clarity and comfort, the Evolution Vision 65FM also offers a wide range of safety features. The helmet is made from a high-impact and heat-resistant nylon shell that protects your head and face from flying debris and sparks. The ADF lens is also rated CE 1/1/1/1, providing the highest level of protection from UV/IR radiation and arc flash.

Whether you're a professional welder or a DIY enthusiast, the Bohler Evolution Vision 65FM Welding Helmet with ADF is the perfect choice for you. It offers the ultimate combination of clarity, comfort, and protection.

Benefits:
Clear and accurate view of the weld pool, even in low-light conditions
See more of your surroundings and work more efficiently
Incredibly comfortable to wear, even for extended periods of time
Superior protection from flying debris, sparks, UV/IR radiation, and arc flash

Features
Flip-up welding helmet in matt blue finish
High-impact and heat-resistant nylon shell
ADF (Auto-Darkening-Welding Filter) :
Open state: 3
Manual shade adjustment: 4-8/9-14
Auto-shade-mode (+/- 2 shade level adjustment)
65 x 96 mm viewing area
UHD display - CE classification 1/1/1/1
Digital display and easy ADF setting
New multi-adjustable headgear
Clear grinding lens with a wide viewing area

See full description
Specifications for Evolution Vision 65FM Welding Helmet with ADF 87130
  • Viewing Area
    65 x 96mm
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome