Extra Large View Weld & Grind Helmet

Order Code: ZT1247843P

£159.99 Inc VAT (20%)


Description

Moulded Construction The XR937H is both slim and lightweight in construction. Manufactured from a high impact polyamide nylon material which ensures the helmet provides high levels of comfort and durability. The metallic paint finish ensures maximum heatreflection.
Large Viewing Area Allows the user to follow the weld seam with ease and allows extended use for grinding due to improved visibility. Fast Switching The auto on, auto darkening, wide view lens switches from light to dark in 1/30,000th of a second and offers continuous eye protection against UV and IR radiation, even when the lens is in the light state mode. The grinding switch is conveniently located on the outside of the helmet. The switch locks the filter in the light state (Shade 4) to enable the helmet to be used as a grinding visor.
Solar Powered The helmet is powered by a solar cell with replaceable backup batteries.
Filters The welding filter has 4 sensors that react independently as the welding arc is struck enabling the almost instantaneous darkening of the filter. The switching sensitivity knob is located on the inside of the helmet and allows the helmet to be tuned to work in different ambient light levels. All Parweld filters have a Shade 4 light state, ideal for welding preparation.
Conforms to European Standards
The XR937H True Colour Helmet is independently certified to BS EN 379 and BS EN 175, EN 166, BS EN 379:2003+A1:2009, BS EN 175:1997, BS EN 166:2002.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Extra Large View Weld & Grind Helmet
  • Product Type
    Weld & Grind Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome