Flames Auto-Darkening Welding Helmet - WH04FL

Order Code: ZT4013201S

£169.99 Inc VAT (20%)


Description

Ignite Your Welding Game with the Starparts Flames Auto-Darkening Helmet : See Clearly, Weld Fiercely

Introducing the Starparts Flames Auto-Darkening Welding Helmet (WH04FL) , the ultimate shield for your eyes, designed to empower both seasoned welders and enthusiastic hobbyists alike. This helmet seamlessly blends cutting-edge technology with uncompromising safety, ensuring a superior welding experience.

Benefits:
Improved safety and eye protection
Enhanced welding clarity and precision
Increased comfort and reduced fatigue
Boosted efficiency and workflow
Durable and long-lasting
Suitable for both beginners and professionals

Features
Variable shade auto-darkening lens (4-9/13) with 0.1ms switching speed
Extra-large viewing area (100 x 50mm)
Built-in grind mode
Premium longitudinal adjust ratchet headgear
Lightweight, high-gloss finish shell with flame decals
External shade control
Internal sensitivity and delay adjustments
Low battery LED indicator
EN175 B & EN379 certified
Replaceable components

See full description
Specifications for Flames Auto-Darkening Welding Helmet - WH04FL
  • Product Type
    Welding Helmet
  • Viewing Area
    100 x 50mm
  • Colour
    Flame Decals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome