Flip-Up Welding Helmet Auto Darkening Solar Powered - Shade 9-13

Order Code: ZT4945538S

£109.99 Inc VAT (20%)


Description

Fully digital flip-up welding helmet and true colour technology give the best possible welding and grinding experience. Featuring an auto darkening lens and separate clear grinding shield. For non-welding tasks simply flip-up the lens and flip back down when welding or cutting. Self-locking in the upright position making non-welding tasks easier. High quality variable shade 9-13 lens manufactured and tested to ISO 16321. Fully automatic switching from light to dark on striking arc. Digital control panel easily switches between modes and set delay, sensitivity and shade settings. Also includes memory-save function to preset and save up to nine personalised settings. Battery is easily replaceable but has solar back up to prolong the battery life. Suitable for MIG, TIG, MMA, gas welding, cutting and grinding.

See full description
Specifications for Flip-Up Welding Helmet Auto Darkening Solar Powered - Shade 9-13
  • MFR Part No.
    PWH603
  • Weight
    0.74kg
  • Viewing Area
    108 x 82mm
  • Shade Active
    Weld- 9 -13 Cut- 4-8 Grind - 3
  • Shade Inactive
    03-Apr
  • Power Type
    Lithium Cell Battery
  • Operating Temperature
    10?~+60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome