Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Arc Flash, Heat Resistant, & Welding Clothing
Welding Helmets & Shields
Front Cover Lense - 127mm x 138mm for XR937H Helmet
By Parweld
Order Code:
ZT1247850P
Qty of 10 for
£19.90
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 199
£1.99
0%
200 - 499
£1.91
4%
500 - 999
£1.83
8%
1000 - 1999
£1.75
12%
2000 +
£1.67
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Fri, 7th Feb
In Stock
GBP
19.90
https://www.zoro.co.uk/shop/safety/welding-helmets-and-shields/front-cover-lense-127mm-x-138mm-for-xr937h-helmet/p/ZT1247850P
Add to quotation
View all Welding Helmets & Shields
Description
FRONT COVER LENSE - 127mm x 138mm FOR XR937H HELMET
Tags:
#BulkDiscount
Specifications
Specifications for Front Cover Lense - 127mm x 138mm for XR937H Helmet
Size
127mm x 138mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome